Brady™ “Do Not Open / Do Not Open Valve” Tags Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Brady™ 65357

 View more versions of this product

Catalog No. 17-043-4

  Check Availability
Add to Cart

    Specifications

    Color Black or Red on White
    Displayed Text Danger Do Not Open Valve
    For Use With (Application) Marking on the spot warning of dangerous conditions
    Height (English) 5.75 in.
    Height (Metric) 146mm
    Temperature Range (English) -40° to 212°F
    Temperature Range (Metric) -40° to 100°C
    Product Type Accident Prevention Tag
    Width (English) 3 in.
    Thickness 0.25mm
    Certifications/Compliance OSHA 1910.145
    Dimensions (L x W) 5.75 x 3 in.
    Durability 3 to 5 Years
    Material Polyester
    Width (Metric) 76mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit