Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ DO NOT OPERATE Lockout Tag

Catalog No. 19016490
Click to view available options
Material:
Polyester

Encapsulated graphics withstands moisture, grease, chemicals and extreme temperatures

  • Heavy duty polyester
  • Durable
  • Accepts pencil, pen and marker
  • Pen and marker can be completely erased using isopropyl alcohol which allows for repeated use
  • Black/red font on white background
  • Holding capacity of up to 80lb. of pull force, prevents accidental removal
  • 3/8 in. diameter heavy-duty brass grommet accepts most padlock shackles
  • W x H: 3 x 5.5 in. (7.6 x 14cm)

Specifications

Product Type Lockout Tag
Color Black/Red on White
Material Polyester
Certifications/Compliance OSHA
Displayed Text Danger Front Do Not Operate This lock/tag may only be removed by ETC, Back This energy source has been Locked Out! Only the individual who signed the reverse side may remove this lock/tag. Remarks
Durability 2 Years
For Use With (Application) Lockout and tagout identification
Height (English) 5.5 in.
Height (Metric) 140 mm
Thickness 0.51 to 0.64 mm
Width (English) 3 in.
Width (Metric) 76 mm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.