Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ “Do Not Operate” Tags

“Do Not Operate” tags are perfect for marking on-the-spot warnings of dangerous conditions.

$81.60 - $111.90

Specifications

Certifications/Compliance OSHA 1910.145
Color Black/Red on White
Dimensions (L x W) 5.75 in. H x 3 in. W
Material Economy Polyester (B-851)
Width (English) 3 in.
View More Specs

Products 2
Catalog Number Mfr. No. Material Price Quantity & Availability  
Catalog Number Mfr. No. Material Price Quantity & Availability  
17-043-6
View Documents
Brady™
65367
Economy Polyester (B-851)
Pack of 25 for $81.60
Add to cart
 
17-987-275
View Documents
Brady™
65525
Heavy Duty Polyester (B-837)
Pack of 25 for $111.90
Add to cart
 
Description

Description

  • Rigid economy polyester write-on tags meet OSHA Standard 1910.145 for accident prevention.
  • Durable heavy duty write-on polyester (B-851 and B-837) tags with brass grommets exceeds OSHA's 50 lb pull force requirement for tagout devices.
Specifications

Specifications

OSHA 1910.145
5.75 in. H x 3 in. W
3 in.
Black/Red on White
Economy Polyester (B-851)
76mm
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit