Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Do Not Operate This Switch Tags
Click to view available options
Displayed Text:
Do Not Operate This Switch
Description
- B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices
- Textured write-on surface allows for authorized signatures, dates and other special instructions
- Withstands moisture, grease and dirt
- Stays legible longer than cardstock
Specifications
Specifications
Product Type | Self Laminating Tag |
Color | Black/Red on White |
Material | Polyester |
Certifications/Compliance | OSHA 1910.145 |
Dimensions (L x W) | 5.75 x 3 in. |
Displayed Text | Do Not Operate This Switch |
Durability | 3 to 5 Years |
For Use With (Application) | Marking on the spot warning of dangerous conditions |
Height (English) | 5.75 in. |
Height (Metric) | 146 mm |
Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction