Brady™ “Do Not Start / Do Not Start This Machine” Tags Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Brady™ 76188

 View more versions of this product

Catalog No. 19-017089

  Check Availability
Add to Cart

    Specifications

    Displayed Text Do Not Start This Machine
    Temperature Range (English) -40° to 212°F
    Temperature Range (Metric) -40° to 100°C
    Certifications/Compliance OSHA 1910.145
    Color Black or Red on White
    Durability 3 to 5 Years
    For Use With (Application) Marking on the spot warning of dangerous conditions
    Height (English) 5.75 in.
    Height (Metric) 146mm
    Thickness 0.25mm
    Material Polyester
    Product Type Self Laminating Tag
    Width (English) 3 in.
    Width (Metric) 76mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit