Brady™ Economy-To-Go Pipe Markers Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Brady™ 73927

 View more versions of this product

Catalog No. 19-807-232

  Check Availability
Add to Cart

    Specifications

    Display Text Sprinkler Fire
    Format Pipe Marker
    Height (English) 2 in.
    For Use With (Application) Ideal for use on clean, dry pipes, each marker has a diecut design which enables each label and arrow to be applied in the selected flow directions
    Height (Metric) 5.08cm
    Material Plastic
    Life Span Up to 2 Year(s)
    Adhesive Type Permanent pressure-sensitive
    Quantity 1 Roll(s)
    Color White on Red
    Temperature Range (English) -40 to 212°F
    Temperature Range (Metric) -40 to 100°C
    Thickness (Metric) 0.083mm
    Width (English) 12 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit