Brady™ Emergency Shower/Eyewash Inspection Tag and Test Record Available on GSA/VA Contract for Federal Government customers only.

Inform employees that equipment has been inspected and is in safe and good condition

Manufacturer: Brady™ 86725

 View more versions of this product

Catalog No. 19-040-846

  Check Availability
Add to Cart

    Specifications

    Color Green on White
    Diameter (English) Hole 0.37 in.
    Diameter (Metric) Hole 0.93cm
    For Use With (Application) For temporary tagging in a non harsh environment
    Height (English) 7 in.
    Height (Metric) 17.78cm
    Includes 100 string fasteners
    Temperature Range (English) -40° to 194°F
    Temperature Range (Metric) -40° to 90°C
    Thickness 0.25mm
    Width (English) 4 in.
    Material Cardstock
    Message Header: Emergency Shower & Eye Wash Test Record, Front, Back: Inspect This Unit Carefully Before Signing Inspection Record/Date/By/Date/By/Do Not Remove This Tag
    Certifications/Compliance ASTM D1593, OSHA 1910.145
    Width (Metric) 10.16cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit