Brady™ Exit and Directional Signs Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Brady™ 41053

 View more versions of this product

Catalog No. 19-807-027

  Check Availability
Add to Cart

    Specifications

    Grade Industrial
    Height (English) 7 in.,7 in.
    Height (Metric) 17.7cm,17.7cm
    Material Aluminum
    Certifications/Compliance ANSI Z535, OSHA 1910.145,ANSI Z535, OSHA 1910.145
    Message Exit
    Quantity Each
    Temperature Range (English) -40 to 230°F,-40 to 230°F
    Temperature Range (Metric) -40 to 110°C,-40 to 110°C
    Thickness 0.04 in.
    Color Red on White,Red on White
    Type Exit sign
    Width (English) 10 in.,10 in.
    Width (Metric) 25.4cm,25.4cm
    For Use With (Application) Used in industrial, utility, commercial and institutional environments

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit