Brady™ Eye Protection Signs Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Brady™ 22629

 View more versions of this product

Catalog No. 19-102271

  Check Availability
Add to Cart

    Specifications

    Height (English) 10 in.,10 in.
    Material Plastic
    Certifications/Compliance ASTM D 1593, OSHA 1910.145,ASTM D 1593, OSHA 1910.145
    Message Notice Safety Glasses Required In This Area
    Quantity Each
    Style Surface Mount
    Temperature Range (English) -40 to 175°F
    Temperature Range (Metric) -40 to 80°C
    Thickness 0.06 in.
    Color Black, Blue on White,Black, Blue on White
    Type Eye protection sign
    Width (English) 14 in.
    For Use With (Application) Light duty industrial, utility, commercial and institutional environments for both indoor and outdoor use

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit