Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Fire Extinguisher Signs
For indicating location of fire extinguishers
Supplier: Brady™ 25717
View more versions of this product
Safety Services Available
Overview
Logo/Customization
Description
- Available in different sizes and styles
- Indicates direction in which the closest extinguisher is located
- Available in various materials
- Red on white
Specifications
ISO 9001 | |
Fire Sign | |
-40°F to 175°F | |
Plastic | |
Surface Mount | |
14 in. | |
175°F | |
0.06 in. | |
25.4 cm |
White on Red | |
Fire Extinguisher | |
Rectangular | |
1 Ea. | |
Industrial, utility, commercial and institutional environment | |
35.5 cm | |
-40°F | |
10 in. | |
-40°C to 80°C |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction