Brady™ Fire Signs: DANGER - FLAMMABLE KEEP FIRE AWAY Available on GSA/VA Contract for Federal Government customers only.

Identify fire exits, fire extinguishers and other fire suppression equipment in your facility

Manufacturer: Brady™ 86034

 View more versions of this product

Catalog No. 19-035959

  Check Availability
Add to Cart

    Specifications

    Height (English) 10 in.
    Certifications/Compliance ANSI Z535, OSHA 1910.145
    Message Flammable Keep Fire Away
    Temperature Range (English) -40 to 230°F
    Temperature Range (Metric) -40 to 110°C
    Thickness 0.006 to 0.01 in.
    Type Fire sign
    For Use With (Application) Designed for use in industrial, utility, commercial and institutional environments
    Height (Metric) 25.40cm
    Includes Exit standard red and white and glow in the dark fire sign
    Material Polyester
    Quantity Each
    Style Surface Mount
    Color Red, Black on White,Red, Black on White
    Width (English) 14 in.
    Width (Metric) 35.56cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit