Brady™ FreezerBondz II Circular Labels

Freezer-safe labels for Brady printers, including the IDXPERT and LABXPERT

Manufacturer: Brady™ X82492X

 View more versions of this product

Catalog No. 22-500-787

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Diameter (Metric) Outside 9.53mm
    Height (English) 0.5 in.
    Includes Cartridges
    Quantity 300 Pack
    Color Black on White
    Material FreezerBondz™ II Polyester
    Product Type Cryogenic Label
    Style Surface Mount
    Temperature Range (English) -320°F
    Certifications/Compliance ASTM D 1000, RoHS
    Width (English) 1 in.
    Diameter (English) Outside 0.375 in.
    Finish Semi-Gloss
    Format Cartridge, Label
    For Use With (Application) Use in laboratory identification such as vials, centrifuge tubes, test tubes, straws and slides
    For Use With (Equipment) iDXPERT™, LabXpert™ printer
    Height (Metric) 1.27cm
    Adhesive Type Permanent Acrylic
    Temperature Range (Metric) -196°C
    Thickness (English) 0.0032 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit