Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ FreezerBondz II Circular Labels

Freezer-safe labels for Brady printers, including the IDXPERT and LABXPERT

Manufacturer:  Brady™ X120492X

 View more versions of this product

Catalog No. 22-500-791

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Specifications

Description

Shape: Circles

  • Polyester labels can be applied to already frozen surfaces without the need to wrap back onto itself
  • Excellent cold-weather performance: withstand temperatures down to -196°C
  • Labels can be re-stored in liquid nitrogen
  • Low profile
  • Provide viewing window for liquid level inside vial
  • Good moisture resistance
  • Good solvent resistance, good high- and low-temperature performance

Centrifuge Tube, Cryo Vial, Eppendorf™ Tube, General and Industrial Identification, Laboratory Identification, Petri Dish, Tube

Description & Specifications

Specifications

Acrylic,Permanent
RoHS, ASTM D 1000
Surface Mount
0.5 in.
LabXpert™ printer
Cartridges
-196°C
1 in.
Label
Cryogenic Label
Black,White
9.53mm
Semi-Gloss
Use in laboratory identification such as vials, centrifuge tubes, test tubes, straws and slides
1.27cm
-320°F
0.0032 in.
0.375 in.
Polyester, FreezerBondz™ II
300 Pack
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit