Brady™ FreezerBondz II Rectangular Labels

Freezer-safe labels for Brady printers, including the IDXPERT and LABXPERT

Manufacturer: Brady™ X131492X

 View more versions of this product

Catalog No. 22-500-786

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Finish Semi-Gloss
    Format Cartridge, Label
    Height (English) 0.5 in.
    For Use With (Application) Use in laboratory identification such as vials, centrifuge tubes, test tubes, straws and slides
    Includes Cartridges
    Material FreezerBondz™ II Polyester
    Color Black on White
    Temperature Range (English) -320°F
    Width (English) 1 in.
    For Use With (Equipment) iDXPERT™, LabXpert™ printer
    Height (Metric) 1.27cm
    Adhesive Type Permanent Acrylic
    Product Type Cryogenic Label
    Quantity 225 Pack
    Style Surface Mount
    Temperature Range (Metric) -196°C
    Thickness (English) 0.0032 in.
    Certifications/Compliance ASTM D 1000, RoHS

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit