Brady™ Freezerbondz Polyester (B-490) LABXPERT™ Labels

Identification label for frozen surfaces including glass and polypropylene stored in liquid nitrogen

Manufacturer: Brady™ X126490X

 View more versions of this product

Catalog No. 22-500-747

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 

  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Finish Matte
    For Use With (Application) Cryo Vial, Laboratory Identification
    For Use With (Equipment) LABXPERT Printer
    Label Size (Metric) 15.24 x 45.72mm
    Label Size (English) 0.6 x 1.8 in.
    Material FreezerBondz Polyester
    Quantity 225/Cartridge
    Color Black on White
    Surface Area (English) 0.6 x 1.8 in.
    Surface Area (Metric) 15.24 x 45.72mm
    Surface Coating Smooth

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit