Brady™ Gate Valve Lockout Devices

Make locking out valves safe and easy

Manufacturer: Brady™ 65562

 View more versions of this product

Catalog No. 17-987-275C

  Check Availability
Add to Cart

    Specifications

    Color Red
    Diameter (English) Handle 5 to 6.5 in.
    Diameter (English) 5 to 7 in.
    Diameter (Metric) Handle 13 to 17cm
    Diameter (Metric) 12.7 to 16.6cm
    For Use With (Application) Make locking out valves safe and easy
    Temperature Range (English) -20° to 80°F
    Temperature Range (Metric) 0° to 175°C
    Material Polypropylene
    Product Type Gate Valve Lockout

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit