Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ General and Industrial BBP33 Labels: Two per Row
General and Industrial BBP33 Labels (Two per Row) are self-laminating polyester or nylon cloth labels that are ideal for cables, laboratory ID or general labeling where graphics need to be protected.
Supplier: Brady™ B33163499
Description
- Printable labels for thermal transfer printers.
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC.
- Matte white polyamide coated nylon cloth material (B-499) has a permanent acrylic adhesive with a service temperature of -40 to 193° F (-40 to 90° C) and recommended for indoor use.
- Self-Laminating Polyester (B-461) has a permanent acrylic adhesive , good print smudge resistance, solvent resistance and high/low temperature performance.
Specifications
CSA, RoHS, UL | |
White | |
Nylon Cloth | |
Non-sterile | |
BBP™33 Printer | |
-40 to 193°F | |
80 lb./in. | |
0.375 x 1 in. | |
25.4 mm | |
2.5 cm |
Acrylic, Permanent | |
Matte | |
Industrial Label | |
Laboratory identification | |
1500/Pk. | |
-40°C to +89.4°C | |
0.0065 in. | |
1 in. | |
1 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction