Brady™ Globally Harmonized System (GHS) Environmental Picto Labels Available on GSA/VA Contract for Federal Government customers only.

For aquatic toxicity

Manufacturer: Brady™ 118863

 View more versions of this product

Catalog No. 19-140-520

  Check Availability
Add to Cart

    Specifications

    Display Text Environmental
    Material Vinyl
    Quantity 39 Pack
    Color Black, Red on White
    Temperature Range (Metric) -20 to 75°C
    Certifications/Compliance GHS, OSHA 29 CFR 1910.1200
    Width (English) 0.6 in.
    Height (English) 0.62 in.
    For Use With (Application) For aquatic toxicity
    Height (Metric) 1.5cm
    Adhesive Type Pressure-Sensitive Acrylic
    Product Type Picto Label
    Temperature Range (English) -4 to 167°F
    Thickness (English) 0.004 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit