Brady™ Globally Harmonized System (GHS) Gas Pressure Picto Labels Available on GSA/VA Contract for Federal Government customers only.

For gases under pressure

Manufacturer: Brady™ 118888

 View more versions of this product

Catalog No. 19-140-542

  Check Availability
Add to Cart

    Specifications

    Display Text GHS Gas Pressure
    Height (English) 1 in.
    For Use With (Application) For gasses under pressure
    Height (Metric) 2.5cm
    Material Paper
    Life Span 2 Year(s)
    Adhesive Type Pressure-Sensitive Acrylic
    Product Type Picto Label
    Quantity 16 Pack
    Color Black, Red on White
    Temperature Range (English) -40 to 150°F
    Temperature Range (Metric) -40 to 65°C
    Thickness (English) 0.0038 in.
    Certifications/Compliance GHS, OSHA 29 CFR 1910.1200
    Width (English) 1 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit