Brady™ GlobalMark™ Magnetic Tape Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Brady™ 76687

 View more versions of this product

Catalog No. 19-201-207

  Check Availability
Add to Cart

    Specifications

    Gloss 70 Gardner Units
    Format Tape
    For Use With (Application) Used for temporary, reusable and movable signs
    Material Magnetic, White Polyester
    Adhesive Type Non-adhesive
    Product Type Labeling Tape
    Quantity Each
    Style Surface Mount
    Certifications/Compliance RoHS
    For Use With (Equipment) GlobalMark™ printer
    Length (English) 25 ft.
    Length (Metric) 7.62m
    Life Span 3 to 5 Year(s)
    Color White
    Temperature Range (English) 0 to 158°F
    Temperature Range (Metric) -18 to 70°C
    Thickness (English) 0.018 in.
    Width (English) 2.5 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit