Brady™ GlobalMark™ Polyester Tapes Available on GSA/VA Contract for Federal Government customers only.

Durable outdoor-grade polyester with permanent adhesive.

Manufacturer: Brady™ 76649

 View more versions of this product

Catalog No. 19-201-165

  Check Availability
Add to Cart

    Specifications

    Gloss 80 Gardner Units
    Format Tape
    Grade Outdoor
    For Use With (Equipment) GlobalMark™ 2
    Length (English) 100 ft.
    Length (Metric) 30.48m
    Material Polyester
    Product Type Labeling Tape
    Quantity Each
    Color Black
    Style Rigid panels and very smooth surfaces
    Temperature Range (English) -40 to 230°F
    Temperature Range (Metric) -40 to 110°C
    Thickness (English) 3mil
    Width (English) 1.1 in.
    For Use With (Application) Ideal for Stainless Steel and surfaces
    Life Span 2 Year(s)
    Adhesive Type Permanent pressure-sensitive Acrylic

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit