Brady™ GlobalMark™ Polyester Tapes Available on GSA/VA Contract for Federal Government customers only.

Durable outdoor-grade polyester with permanent adhesive.

Manufacturer: Brady™ 76630

 View more versions of this product

Catalog No. 19-201-171

  Check Availability
Add to Cart

    Specifications

    Gloss 80 Gardner Units
    Length (English) 100 ft.
    Material Polyester
    Life Span 2 Year(s)
    Product Type Labeling Tape
    Style Rigid panels and very smooth surfaces
    Temperature Range (English) -40 to 230°F
    Thickness (English) 3mil
    Width (English) 0.5 in.
    Format Tape
    Grade Outdoor
    For Use With (Application) Ideal for Stainless Steel and surfaces
    For Use With (Equipment) GlobalMark™ 2
    Length (Metric) 30.48m
    Adhesive Type Permanent pressure-sensitive Acrylic
    Quantity Each
    Color Blue
    Temperature Range (Metric) -40 to 110°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit