Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ GlobalMark™ Single-Color Printer Ribbons

Exceptionally tough, smear-proof ribbons; printed text lasts years outdoors and in industrial environments

Manufacturer:  Brady™ 76741

 View more versions of this product

Catalog No. 19-201-217


Add to cart

Description

Description

  • Self-contained ribbon cartridges drop straight into GlobalMark™ label makers; click into place

Order Info

Dimensions (W x L): 4.11 in. x 200 ft. (10.4cm x 61m). Two- and four-color ribbons also available; contact your Fisher Scientific Customer Service Representative.

Specifications

Specifications

Globalmark ribbon - White Ribbon 105mm
RoHS 2005/618/EC MCV, 2002/95/EC
Indoor and outdoor use
60.96 m
Cartridge, Ribbon
105 mm
White
105 mm White Ribbon
GLobaLMark™ Label Maker
1 Ea.
200 ft.
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit