Brady™ HandiMark™ Tapes Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Brady™ 142272

 View more versions of this product

Catalog No. 19-034-733

  Check Availability
Add to Cart

    Specifications

    Gloss 50 Gardner Units
    Format Tape
    Height (English) 50 ft.
    For Use With (Application) Used for pipemarkers, arrow tape, warehouse marking, warning panels, safety signs, arc flash and visual workplace labels
    Height (Metric) 15.24m
    Material Vinyl
    Life Span 8 to 10 Year(s)
    Product Type Tape
    Quantity Each
    Temperature Range (English) -40 to 180°F
    Temperature Range (Metric) -40 to 82°C
    Width (English) 0.5 in.
    Adhesive Type Permanent Acrylic
    Color Yellow
    Thickness (English) 0.004 in.
    Certifications/Compliance RoHS, 2005/618/EC MCV, 2002/95/EC, ASTM D 523

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit