Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Hardhat Emblems

Hardhat Emblems are marking films ideal for pipe marking, arrow tape, vehicle placards, pedestal markers, warning panels and safety signs.

$8.15

Specifications

Diameter (English) 2 in.
Diameter (Metric) 5 cm
Adhesive Type Acrylic, Permanent, Pressure-sensitive
Product Type Hard Hat Label
Quantity 1 Ea.
View More Specs

Products 5
Catalog Number Mfr. No. Color Display Text Price Quantity & Availability  
Catalog Number Mfr. No. Color Display Text Price Quantity & Availability  
19-015722
View Documents
Brady™
45332
White First Aid
Each for $8.15
Add to cart
 
19-015723
View Documents
Brady™
45333
White Wear Safety Glasses At All Times/Visitor
Each for $8.15
Add to cart
 
19-015721
View Documents
Brady™
45331
White Work Safely/think
Each for $8.15
Add to cart
 
19-065428
View Documents
Brady™
49580
White Drugs
Each for $8.15
Add to cart
 
19-807-073
View Documents
Brady™
49554
White Authorized Operator/ Fork Lift
Each for $8.15
Add to cart
 
Description

Description

  • High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
  • Good chemical, oil and water resistance
  • Average outdoor durability 8-10 years
  • Service temperature of -40°F to 180°F (-40°C to 82°C)
Specifications

Specifications

2 in.
Acrylic, Permanent, Pressure-sensitive
1 Ea.
60 Gardner Units
Vinyl
-40°C to +82°C
5 cm
Hard Hat Label
Pipemarkers, arrow tape, numbers and letters, vehicle placards, pedestal markers, warning panels and safety signs
8 to 10 Years
-40 to 180°F
0.004 in.
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit