Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Heavy Duty Laminated Lockout Tags
Heavy Duty Laminated Lockout polyester (B-837) plastic tags are encapsulated in matte polyester laminate for superior durability during lockout and tagout situations.
Supplier: Brady™ 65523
View more versions of this product
Safety Services Available
Overview
LOTO Assessments
Description
- Write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures
- Durable heavy duty polyester material with brass grommets exceeds OSHA's 50 lb pull force requirement for tagout devices
- Excellent chemical, oil and water resistance
- Service temperature of -40°F to 176°F (-40°C to 80°C)
Specifications
Lockout Tag | |
Polyester | |
5.75 x 3 in. | |
2 Years | |
5.5 in. | |
−40° to +175°F | |
0.51 to 0.64 mm | |
76 mm |
Black/Red on White | |
OSHA | |
Danger Front Do Not Start This lock/tag may only be removed by ETC, Back This energy source has been Locked Out! Only the individual who signed the reverse side may remove this lock/tag. Remarks | |
Lockout and tagout identification | |
140 mm | |
−40° to +80°C | |
3 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction