Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Heavy Duty Laminated Lockout Tags
Heavy Duty Laminated Lockout polyester (B-837) plastic tags are encapsulated in matte polyester laminate for superior durability during lockout and tagout situations.
$149.00 - $152.00
Specifications
Product Type | Lockout Tag |
---|---|
Color | Black/Red on White |
Material | Polyester |
Certifications/Compliance | OSHA |
Dimensions (L x W) | 5.75 x 3 in. |
Catalog Number | Mfr. No. | Displayed Text | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Displayed Text | Price | Quantity & Availability | |||||
19-016469
|
Brady™
65503 |
Danger Front Do Not Operate Maintenance Department This lock/tag may only be removed by ETC, Back This energy source has been Locked Out! Unauthorized removal of this lock/tag may result in immediate discharge. Remarks |
Pack of 25 for $152.00
|
|
|||||
19-016478
|
Brady™
65522 |
Danger Front Do Not Operate Electricians At Work This lock/tag may only be removed by ETC, Back This energy source has been Locked Out! Only the individual who signed the reverse side may remove this lock/tag. Remarks |
Pack of 25 for $152.00
|
|
|||||
19-016479
|
Brady™
65523 |
Danger Front Do Not Start This lock/tag may only be removed by ETC, Back This energy source has been Locked Out! Only the individual who signed the reverse side may remove this lock/tag. Remarks |
Pack of 25 for $149.00
|
|
|||||
19-016481
|
Brady™
65526 |
Danger Front Locked Out Do Not Operate This lock/tag may only be removed by ETC, Back This energy source has been Locked Out! Unauthorized removal of this lock/tag may result in immediate discharge. Remarks |
Pack of 25 for $149.00
|
|
|||||
19-016482
|
Brady™
65527 |
Danger Front Locked Out Do Not Operate This lock/tag may only be removed by ETC, Back This energy source has been Locked Out! Only the individual who signed the reverse side may remove this lock/tag. Remarks |
Pack of 25 for $152.00
|
|
|||||
19-016520
|
Brady™
65671 |
Danger Front Do Not Operate This lock/tag may only be removed by ETC (with diagonal stripes), Back !No Hacer Funcionar! Nombre Fecha |
Pack for $149.00
|
|
|||||
Description
- Write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures
- Durable heavy duty polyester material with brass grommets exceeds OSHA's 50 lb pull force requirement for tagout devices
- Excellent chemical, oil and water resistance
- Service temperature of -40°F to 176°F (-40°C to 80°C)
Specifications
Lockout Tag | |
Polyester | |
5.75 x 3 in. | |
Lockout and tagout identification | |
140 mm | |
−40° to +80°C | |
3 in. |
Black/Red on White | |
OSHA | |
2 Years | |
5.5 in. | |
−40° to +175°F | |
0.51 to 0.64 mm | |
76 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title