Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ IDXPERT™ and LABXPERT™ FreezerBondz II Labels: Rectangular with Circles

Labels withstand environments from LN2 to autoclave, helping preserve research while maintaining sample traceability

Manufacturer:  Brady™ X117492

 View more versions of this product

Catalog No. 22-500-531


Add to cart

Description

Description

Labels withstand environments from LN2 to autoclave, helping preserve research while maintaining sample traceability

  • Made of polyester with permanent acrylic adhesive
  • Can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
  • Provides viewing window for liquid level inside vial
  • Survives exposure to common laboratory environments, such as liquid nitrogen, freezers down to -196°C (-320.8°F), autoclaves, and water baths up to 121°C (249.8°F)
  • Label sizes available for vials, slides, well plates, straws, petri dishes, boxes, and general applications

Specifications

Specifications

Label
Black, White
Surface Mount
Bottles, Centrifuge tube, Conical tube, Eppendorf tube, Laboratory identification, Tube, Vial, Vial top
1.2 cm
Rectangle, Round
0.081 mm
Polyester
Label
1 in.
Acrylic, Permanent
1.1 cm
0.5 in.
LabXpert™ Printer
1
-196°C to +130 °C
0.44 in.
300/Pk.
Semi-Gloss
25.40 mm
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit