Brady™ IDXPERT™ and LABXPERT™ Labels

Tested to stand up to toughest, most extreme conditions

Manufacturer: Brady™ X131498X

 View more versions of this product

Catalog No. 22-500-749

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Format Cartridge, Label
    Height (English) 0.5 in.
    Height (Metric) 1.2cm
    Material Vinyl Cloth
    Adhesive Type Repositionable Rubber
    Product Type Label
    Quantity 225 Roll(s)
    Color Black on White
    Width (English) 1 in.
    Finish Semi-Gloss
    For Use With (Application) Barcoding, bottles, component ID, conical tube, equipment ID, general identification, general purpose ID, petri dish, tube, wire and cable marking
    For Use With (Equipment) iDXPERT™, LabXpert™ printer
    Certifications/Compliance UL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit