Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ IDXPERT™ and LABXPERT™ Labels

Tested to stand up to toughest, most extreme conditions

Manufacturer:  Brady™ X78498X

 View more versions of this product

Catalog No. 22-500-752

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Specifications

Description

  • Won't fall off, crack or peel
  • Preserve the integrity of your most important specimens indefinitely
  • Designed to withstand extreme temperatures and hold up in harsh chemicals such as, Xylene, Ethanol, DMSO and IPA
  • Can be used with frozen surfaces including glass and polypropylene
  • Suitable in autoclave, freezer, hot water baths (100°C), liquid nitrogen environments
  • Compatible with LABXPERT/IDXPERT printer
  • Black on white/translucent
  • Matte finish with smooth surface
  • Low-profile materials will not get stuck in centrifuge or other equipment

Description & Specifications

Specifications

Repositionable,Rubber
UL
1.9 in.
iDXPERT™, LabXpert™ printer
1 in.
Vinyl Cloth
125 Rolls
Black,White
Semi-Gloss
Barcoding, bottles, component ID, conical tube, equipment ID, general identification, general purpose ID, petri dish, tube, wire and cable marking
4.8cm
Cartridge, Label
Label
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit