Brady™ IDXPERT™ and LABXPERT™ Labels

Tested to stand up to toughest, most extreme conditions

Manufacturer: Brady™ X97488X

 View more versions of this product

Catalog No. 22-500-767

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Finish Matte
    Format Cartridge, Label
    Height (English) 0.9 in.
    For Use With (Application) Asset tracking, barcoding, component ID, equipment ID, general identification, general purpose ID, rating plates, slide label
    For Use With (Equipment) iDXPERT™, LabXpert™ printer
    Height (Metric) 2.2cm
    Material Polyester
    Adhesive Type Permanent Acrylic
    Product Type Label
    Quantity 350 Roll(s)
    Color Black on White
    Certifications/Compliance AGA, CSA, UL
    Width (English) 0.9 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit