Brady™ IDXPERT™ MRO Safety and Facility Labels Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Brady™ XC1500595ORBK

 View all options for this product

Catalog No. 19-078-725

  Check Availability
Add to Cart


    Adhesive Type Permanent Acrylic
    Color Black on Orange
    Certifications/Compliance UL
    Gloss 50 Gardner Units
    Finish Gloss
    Height (English) 1.5 in.
    For Use With (Application) General and industrial identification, general ID, general identification, laboratory identification, outside-of-panel markings, panel identification, voice/data identification
    For Use With (Equipment) iDXPERT™, LabXpert™ printer
    Height (Metric) 3.81cm
    Material Vinyl
    Product Type Safety and Facility Label
    Quantity Each
    Style Powder Coated, Smooth, Textured/Rough
    Temperature Range (English) -104 to 248°F
    Temperature Range (Metric) -40 to 120°C
    Thickness (English) 0.004 in.
    Width (English) 19 in.

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit