Brady™ Indoor/Outdoor Vinyl Label Cartridges

Adheres to irregular, rough and curved surfaces

Manufacturer: Brady™ M21750595PL

 View more versions of this product

Catalog No. 19-102-823

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 21 x 0.75 in. (6.4m x 19.05mm)
    For Use With (Equipment) BMP21 Series, ID PAL, LabPal Printer
    Length (English) 21 ft.
    Length (Metric) 6.4m
    Color White on Purple
    Width (English) 0.75 in.
    Width (Metric) 19.05mm

  • Description & Specifications
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit