Brady™ IP™ Thermal Transfer Printer Ribbons

Have strong environmental resistance against smearing and chemicals

Manufacturer: Brady™ IPR6000X

 View more versions of this product

Catalog No. 22-500-843

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Material Resin
    Diameter (English) Outside 1 in.
    Diameter (Metric) Outside 2.54cm
    Format Ribbon
    For Use With (Application) Solvent resistance, high heat resistance and super scratch resistance
    For Use With (Equipment) Thermal transfer printer, IP300, IP600
    Includes Spindle
    Length (English) 984 ft.
    Length (Metric) 299.9m
    Quantity Each
    Color Black
    Certifications/Compliance RoHS 2005/618/EC MCV, 2002/95/EC
    Width (English) 2.36 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit