Brady™ IP™ Thermal Transfer Printers

Fully integrated, easy-to-use printer, material, and software system

Manufacturer: Brady™ BPIP600X

 View all options for this product

Catalog No. 22-500-845


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Color Capability Standard Volume
    Display LED
    Format Printer
    For Use With (Application) Barcode labeling, circuit board labeling, control panel/push button, data communications labeling, DoD UID, laboratory identification, product identification, wire and cable marking, wire and cable marking - ADM
    Memory 64MB
    Power Supply Details AC power and USB, serial and ethernet 10/100 connectivity
    Quantity Each
    Resolution 600 dpi
    Weight (English) 13 lb.
    Weight (Metric) 5.89kg
    Warranty 5 Year(s)

    Smart Cell technology allows the printer, materials, and ribbon to communicate with each other. System offers material recognition, automatic formatting, and user-friendly printer features for labels, sleeves, and tags.


    • High-volume, peripheral-desktop design
    • Produce basic wraps, self-laminating heat-shrink sleeves, and flag-style wire markers
    • Faster print speed and “multiple-up” labels and push-button labels
    • Print Resolution: 300 or 600dpi
    • Print Speed: up to 8 in. (20.3cm) per sec.
    • Connectivity Options: Serial, USB 2.0 and Ethernet 10/100


  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit