Brady™ “Keep Out: Radiation” Laboratory Signs Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Brady™ 88767

 View more versions of this product

Catalog No. 19-102424

  Check Availability
Add to Cart

    Specifications

    Height (English) 7 in.
    Material Polyester
    Message Keep Out Radiation Area X-Ray Keep Out
    Quantity Each
    Temperature Range (English) -40 to 230°F
    Temperature Range (Metric) -40 to 110°C
    Thickness 0.006 to 0.01 in.
    Color Pink on Yellow,Pink on Yellow
    Type Radiation and laser sign
    Width (English) 10 in.
    For Use With (Application) Used for safety signs, identification of fire alarms, extinguishers and emergency exits

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit