Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Keyed Alike Aluminum Padlocks with 1.5 in. Shackle Locks
Click to view available options
Color:
Orange
Purple
Silver
Quantity:
3/Pk.
6/Pk.
Description
- Standard-size lock body measures 1.6 in. H x 1.5 in. W x 0.75 in. D
- Bright, anodized aluminum finish provides greater visibility and fade-resistance in all environoments
- Reserved, paracentric keyway provides optimal security (prevents someone from getting a copy made at a local key shop)
- Every lock in this set can be opened with the same key, which is beneficial when multiple locks are assigned to a single employee
Specifications
Specifications
Certifications/Compliance | OSHA 1910.147 |
Width (English) | 1.5 in. |
Clearance (English) | 1.5 in. |
Depth (English) | 0.75 in. |
Clearance (Metric) | 3.81 cm |
Diameter (English) | 0.25 in. |
Color | Orange |
Diameter (Metric) | 0.6 cm |
Key Type | Keyed Alike |
Depth (Metric) | 1.9 cm |
Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction