Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Keyed Alike Aluminum Padlocks with 1.5 in Shackle, Red
Keeps important source points locked and improves safety
Supplier: Brady™ 105882
View more versions of this product
Safety Services Available
Overview
LOTO Assessments
Description
- Lightweight and compact size
- Tamperproof and rugged
- Made of solid aluminum with chrome-plated steel shackle
- Resistant to chemicals and corrosion
- Features 6-pin cylinders for better tamper resistance
- Lock body size: 1.9D x 3.81W x 4.06cm H (0.75 x 1.5 x 1.6 in.)
- Key Style: Keyed Alike
Specifications
Keyed Alike Padlocks | |
Aluminum | |
0.63 cm | |
6 |
Red | |
0.25 in. | |
Chrome-plated Steel | |
6 Pk. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction