Brady™ Keyed Alike Aluminum Padlocks with1.5 in. Shackle Locks

Manufacturer: Brady™ 123433

 View more versions of this product

Catalog No. 19-002-102

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) 0.6cm
    Diameter (English) 0.25 in.
    Color Black
    Product Type Rugged Body Padlock
    Key Type Alike
    Material Aluminum
    For Use With (Application) For outdoor, industrial safety, food applications
    Height (English) 1.6 in.
    Height (Metric) 4cm
    Includes Shackle lock and 2 keys
    Width (English) 1.5 in.
    Width (Metric) 3.81cm
    Clearance (Metric) 3.81cm
    Clearance (English) 1.5 in.
    Depth (English) 0.75 in.
    Depth (Metric) 1.9cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit