Brady™ Keyed-Alike Retaining Padlocks Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Brady™ 118974

 View more versions of this product

Catalog No. 19-140-378

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) 0.6cm
    Diameter (English) 0.25 in.
    Color Blue
    Product Type Key Retaining Padlock
    Key Type Alike
    Material Steel
    For Use With (Application) For safety lockout purposes
    Height (English) 1.2 in.
    Height (Metric) 3cm
    Includes 2 in. shackle steel lock
    Locking Mechanism 5-pin cylinder
    Width (English) 1.6 in.
    Width (Metric) 3.33cm
    Certifications/Compliance FDA, RoHs, ANSI Z244, OSHA 29 CFR 1910.147
    Clearance (Metric) 5cm
    Clearance (English) 2 in.
    Depth (English) 1 in.
    Depth (Metric) 2.54cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit