Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Key Retaining Steel Padlocks
Key-Retaining Padlocks prevent the key from being removed until the padlock is fully closed. Available in laminated steel with 2 in. clearance hardened steel shackles to withstand severe physical abuse.
Supplier: Brady™ 118981
View more versions of this product
Safety Services Available
Overview
LOTO Assessments
Description
- Reinforced laminated steel withstands sever physical abuse while hardened steel shackle resists tampering
- Body plates individually coated for superior rust protection
- 5-pin cylinder offers more unique key cuts for better tamper resistance
- Options: keyed differently or keyed alike
Specifications
FDA, RoHs, ANSI Z244, OSHA 29 CFR 1910.147 | |
2 in. | |
5 cm | |
Yellow | |
Keyed Alike | |
5-pin Cylinder | |
2 in. Shackle Steel Lock | |
Key-retaining Padlock | |
1.2 in. | |
3.33 cm |
1.6 in. | |
1 in. | |
0.25 in. | |
0.6 cm | |
2.54 cm | |
3 cm | |
Steel | |
For Safety Lockout Purposes | |
Outdoor; Industrial Manufacturing; Harsh Environments |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction