Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Keyed Alike Safety Padlocks with 1.5 in. Shackle, Brown
Safer alternative to metal locks for lockout applications
Supplier: Brady™ 118947
View more versions of this product
Safety Services Available
Overview
LOTO Assessments
Description
- Compact and lightweight
- Temperature, chemicals, corrosion and tamper resistant
- Nonconductive and nonsparking
- Insulated cylinder for protection from shocks
- Features ribbed design for easy gripping and handling
- Language labels: English, French and Spanish
- Custom keying and charting available
- Lock body: 2D x 3.8W x 4.4cm H (0.8 x 1.5 x 1.75 in.)
Specifications
Keyed Alike Safety Padlock | |
Nylon | |
0.63 cm | |
Steel | |
3 Pk. |
Brown | |
0.25 in. | |
3 labels/ lock, 1 English, 1 French, 1 Spanish label | |
6 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction