Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Keyed Different Aluminum Padlocks with 1 in. Shackle Locks

Keyed Different Aluminum Padlocks with 1 in. Shackle Locks are the lightest-weight aluminum locks on the market and made from recycled material.

$31.40 - $141.30

Specifications

Depth (English) 0.75 in.
Depth (Metric) 1.9cm
Diameter (Metric) 0.6cm
Color Silver
Key Type Different
View More Specs

Products 2
Catalog Number Mfr. No. Product Type Price Quantity & Availability  
Catalog Number Mfr. No. Product Type Price Quantity & Availability  
19-002-100
View Documents
Brady™
123320
Shackle Lock, 1 ea.
Each for $31.40
Add to cart
 
19-002-101
View Documents
Brady™
123322
Shackle Locks, Pack of 6
Pack of 6 for $141.30
Add to cart
 
Description

Description

  • Standard-size lock body measures 1.6 in. H x 1.5 in. W x 0.75 in. D
  • Bright, anodized aluminum finish provides greater visibility and fade-resistance in all environoments
  • Reserved, paracentric keyway provides optimal security (prevents someone from getting a copy made at a local key shop)
  • Each padlock is keyed differently with keys precision-machined to exacting standards, so that the key for one lock will not open another in the set
Specifications

Specifications

0.75 in.
0.6cm
Different
For outdoor, industrial safety, food applications
4cm
1.5 in.
1.9cm
Silver
Aluminum
1.6 in.
Shackle lock and 2 keys
3.81cm
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit