Brady™ Keyed-Different Safety Locks

Manufacturer: Brady™ 143154

 View more versions of this product

Catalog No. 19-140-329

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) Shackle 0.5cm
    Color Orange
    Product Type Compact Safety Padlock
    Key Type Different
    Material Plastic
    For Use With (Application) Ideal for electrical contractors/maintenance/electricians
    Height (English) 1.4 in.
    Height (Metric) 3.6cm
    Includes 1 key, 3 language labels/lock
    Width (English) 1.2 in.
    Width (Metric) 3cm
    Certifications/Compliance RoHs, OSHA 29 CFR 1910.147, ANSI Standard Z244
    Clearance (Metric) 3.33cm
    Clearance (English) 1.31 in.
    Depth (English) 0.625 in.
    Diameter (English) Shackle 0.2 in.
    Depth (Metric) 1.59cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit