Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Label Maker Cartridge: Nylon Cloth
Label Maker Cartridge: Nylon Cloth (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.
Supplier: Brady™ MC750499
Description
Label Maker Cartridge: Nylon Cloth (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.
- Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
- Recommended for indoor use
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
- All-in-one cartridge includes ribbon and label supply
Specifications
Black | |
Nylon Cloth | |
0.75 in. | |
19.05 mm | |
4.88 m | |
0.165 mm | |
Permanent | |
BMP41/BMP51/BMP53 Labelmaker Labels | |
Not Applicable | |
-40°F to +194°F | |
UL, CSA, DIN VDE 0472 Part 815, ASTM D | |
1 Roll |
BMP51 Label Printer, BMP53 Label Printer | |
16 ft. | |
4.88 m | |
0.75 in. | |
0.0065 in. | |
19.05 mm x 4.9 m (W x L) | |
Non-sterile | |
Matte White | |
80 lb./in | |
-40°C to +90°C | |
Wiremarking and General Labeling Applications |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction