Brady™ Label Maker Cartridges: Indoor/Outdoor Vinyl

Manufacturer: Brady™ MC750595YLBK

 View more versions of this product

Catalog No. 19-140-417

  Check Availability
Add to Cart

    Specifications

    Finish Gloss
    For Use With (Application) Pipemarkers, arrow tape, warehouse marking, warning panels, safety signs, arc flash and visual workplace labels for indoor/outdoor usage
    Height (Metric) 762cm
    Material Indoor/Outdoor vinyl
    Life Span 8 to 10 Year(s)
    Color Black on Yellow
    Temperature Range (English) -40 to 180°F
    Thickness (English) 0.004 in.
    Width (English) 0.75 in.
    Gloss 50 Gardner Units
    Height (English) 25 ft.
    For Use With (Equipment) BBP™31 sign and label printer, GlobalMark™ industrial label maker, MiniMark™ industrial label printer, PowerMark™ sign and label maker, Labelizer™ Plus sign and labe
    Adhesive Type Permanent
    Quantity 1 Roll(s)
    Temperature Range (Metric) -40 to 82°C
    Certifications/Compliance ASTM D 523, PSTC-133, RoHS

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit