Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Label Maker Cartridges: Indoor/Outdoor Vinyl
Label Maker Cartridges: Vinyl are made of durable, low-shrink vinyl with ultra-aggressive adhesive that are ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
Supplier: Brady™ MC750595CLBK
Description
- Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces—including outdoors
- Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
- Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
- All-in-one cartridge includes ribbon and label supply
Specifications
Black | |
Vinyl | |
0.75 in. | |
0.004 in. | |
Permanent | |
Gloss | |
-40°C to +82°C | |
Pipemarkers, arrow tape, warehouse marking, warning panels, safety signs, arc flash and visual workplace labels for indoor/outdoor usage |
BBP31 Sign and Label Printer, GlobalMark Industrial Label Maker, MiniMark Industrial Label Printer, PowerMark Sign and Label Printer, Labelizer Plus Sign and Label Maker | |
20 ft. | |
762 cm | |
6.1 m x 19.1 mm (20 ft. x 0.75 in.) | |
Non-sterile | |
-40 to 180°F | |
ASTM D 523, PSTC-133, RoHS | |
1 Roll |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction