Brady™ Label Maker Vinyl Cartridges (B-427) for BMP51, BMP53, BMP41 Printers

Designed to adhere to highly curved surfaces, wires and cables

Manufacturer: Brady™ M11427

 View more versions of this product

Catalog No. 19-000-128

  Check Availability
Add to Cart

    Specifications

    For Use With (Equipment) BMP51,BMP53,BMP41 Printers
    Height (Metric) 19.050mm
    Material Self-Laminating B-427 Vinyl
    Quantity 1/Pk. (360 labels)
    Color Black on White/Clear
    Size (English) 0.5 x 0.75 in.
    Width (Metric) 12.7mm
    Height (English) 0.75 in.
    Product Type Label Maker Cartridge
    Size (Metric) 12.7 x 19.050mm
    Width (English) 0.5 in.

    • Feature printable zone in white or yellow
    • Transparent, non printable area wraps around wires and cables for laminating printed texts
    • Offers resistance to abrasion, handling, solvents, water, oil and dirt
    • Available in various sizes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit