Brady™ Label Maker Vinyl Cartridges (B-595) for BMP51, BMP53, BMP41 Printers

Indoor/Outdoor grade vinyl conforms well to smooth or rough surfaces

Manufacturer: Brady™ MC11000595BKWT

 View more versions of this product

Catalog No. 19-000-103

  Check Availability
Add to Cart

    Specifications

    Height (English) 25 ft.
    For Use With (Equipment) BMP51,BMP53,BMP41 Printers
    Height (Metric) 7.62m
    Material B-595 Vinyl
    Product Type Label Maker Cartridge
    Quantity 1/Pk.
    Color White on black
    Size (English) 1 in. x 25 ft.
    Size (Metric) 25.4mm x 7.62m
    Width (English) 1 in.
    Width (Metric) 25.4mm

    • Durable and low-shrink with aggressive adhesive
    • Used on surfaces such as pipes, walls, doors, panels, shelving, bins and equipment
    • Offers resistance to oils, detergents, dirt, grime and many solvents

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit