Brady™ Labeled Lockout Hasps

Manufacturer: Brady™ 65964

 View more versions of this product

Catalog No. 19-807-195

  Check Availability
Add to Cart

    Specifications

    Depth (English) 0.18 in.
    Depth (Metric) 0.45cm
    Diameter (English) Hole 0.31 in.
    Diameter (Metric) Hole 0.79cm
    Displayed Text Danger Do Not Operate...ETC
    Height (Metric) 18cm
    Includes Tamperproof locking tabs
    Temperature Range (Metric) -30° to 175°C
    Width (English) 3 in.
    Width (Metric) 8cm
    Material Anodized Aluminum Alloy
    Product Type Labeled Lockout Hasps
    Color Gold
    For Use With (Application) Write-on label takes pencil, pen or marker, pen and pencil markings can be easily erased, allowing repeated use
    Height (English) 7.25 in.
    Temperature Range (English) 20° to 350°F

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit